GBC NAP I thermal laminating roll film for use with heated roller and heat shoe laminators. 1" poly-in core. Choose the right film for the job. Nap I film is the most common type of school lamination roll film and is ideal for everyday projects. Keep your documents bright and bold. Glossy film has a whiny finish that helps emphasize colors. Load film into your laminator using patented, lightweight AutoGrip shafts or traditional steel shafts, which utilize thumb screws and core chucks.
GBC® HeatSeal Nap-Lam Roll I Film, 1.5 mil, 1" Core, 25" x 500 ft., 2 per Box
|
Questions & Answers (0)
Product Description
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 6000 in |
| Pouch Thickness | 1.5 mil |
Product Details
| Type | Accessories - Laminators |
| Format Type | Roll |
| Package Quantity | 2 per box |
| Description | HeatSeal Nap-Lam Roll I Film |
| Color | Clear |
| Manufacturers Part Number | 3000004 |
| Accessory Type | Roll / Sheet Film |
| Brand | Swingline |