WNA® Reflections Fork, Silver, Pack of 320
Write a Review
|
Questions & Answers (0)
Product Description
Get the convenience of disposable cutlery without sacrificing the look of real silverware. The heavyweight Polystyrene plastic of these utensils looks like real silverware, making them great for parties and other functions.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 320 |
| Color | Silver |
| Manufacturers Part Number | WNA REF320FK |
| Grade | Heavyweight |
| Brand | WNA |