Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB986646

MPN #: 25EP66-R

Bluff® EZ-Pull Refrigerated Truck Edge of Dock Leveler 25EP66-R 66"W 25,000 Lb.

Product Description
Bluff® EZ-Pull EDGE OF DOCK LEVELER

Spring Lift System is engineered for One-Man Operation and Helps Eliminate Back Strain.

Fast and easy to operate, the Bluff® EZ-Pull Dock Leveler is positioned by lifting and pulling the self-storing handle to the dock floor. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Included with each unit are twin 12-¾" x 10" bumpers that extend 16-¾" from dock face. Dock Leveler can accommodate trucks 5" lower or higher than the dock; the proper dock height for refrigerated trucks is 55"H. Durable 3/8" thick steel safety plate and heady-duty hinges are designed for years of service.

Optional Steel Faced Bumpers and Hydraulic Lift Assist are also available; please call for more information.

PRICE
$1,969.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width88 in
Depth29-3/4 in
Weight Capacity25000 lbs
Weight527 lbs

Product Details

Assembly RequiredNo
TypeEdge of Dock Leveler
MaterialSteel
OperationManual/Spring-loaded
Manufacturers Part Number25EP66-R
BrandBluff Manufacturing