Features:
- Optional actuation handle for ideal operation
- Ideal for mechanical edge-o-dock leveler for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 41-1/2 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Dock Leveler Accessory |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | FM-BAR |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |