Marathon Motors Unit Heater Motor, X301, 048A17T72, 1/6 HP, 1625 RPM, 115 V, 1 PH, 48Y, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Replacement motors for unit heaters. Air over motors need to be mounted within the airstream for proper cooling.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/6 HP |
| Number of Speeds | 1 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1625 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient Base - Extended Studs |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 2.15 A |
| Manufacturers Part Number | X423 |
| Duty | Continuous AOM |
| Enclosure | TEAO |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |