Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871654

MPN #: 4304

Marathon Motors Refrigeration Duty Motor, X531, 1 1/2HP-1HP, 900RPM, 208-230/460V, 3PH, 56HZ, OPEN

Product Description
Replacement motors for refrigeration equipment.

PRICE
$1,059.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassH
Horsepower1-1/2 HP
Number of Speeds2
Frame56HZ
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz900 rpm
Thermal ProtectionAutomatic (under locked rotor only)
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps7-7/3.5 A
Manufacturers Part Number4304
DutyContinuous AOM
EnclosureOPEN
Rated RPM900
Service Factor1
RPM Range0-1000 rpm
BrandMarathon Motors
Ambient Temperature70 °C