Marathon Motors Refrigeration Duty Motor, X507, 1HP-3/4HP, 900RPM, 200-230/460V, 3PH, 56Y, OPAO
Write a Review
|
Questions & Answers (0)
Product Description
Replacement motors for refrigeration equipment.
PRICE
$849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 46 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | H |
| Horsepower | 1 HP |
| Number of Speeds | 1 |
| Frame | 56Y |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 900 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round Belly Band |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Full Load Amps | 5.3-5.'3/2.65 A |
| Manufacturers Part Number | X006 |
| Duty | Continuous AOM |
| Enclosure | OPAO |
| Rated RPM | 900 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 70 °C |