CDN Heavy Duty Refrigerator/Freezer Thermometer
Write a Review
|
Questions & Answers (0)
Product Description
CDN Heavy Duty Refrigerator/Freezer Thermometer
This CDN RFT1 ProAccurate heavy duty refrigerator/freezer thermometer is designed to monitor refrigerator, freezer, and air temperatures. Offering a high level of accuracy and convenience by featuring target range indicators for proper food storage that can prevent accidental defrosting or degradation of food. With a 2" dial for high visibility, the unit also features a durable laboratory glass lens and stainless steel housing, temperature guide on dial and 2-way mounting. Temperature range is -20 to +80°F/-30 to +30°C. Stainless Steel Finish.
This CDN RFT1 ProAccurate heavy duty refrigerator/freezer thermometer is designed to monitor refrigerator, freezer, and air temperatures. Offering a high level of accuracy and convenience by featuring target range indicators for proper food storage that can prevent accidental defrosting or degradation of food. With a 2" dial for high visibility, the unit also features a durable laboratory glass lens and stainless steel housing, temperature guide on dial and 2-way mounting. Temperature range is -20 to +80°F/-30 to +30°C. Stainless Steel Finish.
PRICE
$4.71
9
9
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 2-1/2 in |
| Height | 4 in |
Product Details
| Min Temperature | -20 °C |
| Recalibratable | No |
| Color | Silver |
| Max Temperature | 80 °C |
| Material | Stainless Steel - ABS Plastic |
| Description | Heavy Duty Refrigerator/Freezer Thermometer, Stainless Steel H |
| Package Quantity | 1 |
| Manufacturers Part Number | RFT1 |
| Brand | CDN |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF |