Features
- Temperature Range: -20° to 120°F / -30° to 50°C
- Accuracy: ±5°F / ±2°C
Weights & Dimensions
| Weight | 0 lbs |
| Diameter | 2 in |
Product Details
| Min Temperature | -20 °C |
| Includes | Magnetic Back And Adhesive Tabs |
| Material | Plastic |
| Description | Cooler Thermometer With Magnetic Back |
| Application | Food Service |
| Manufacturers Part Number | 535-0-8 |
| Max Temperature | 120 °C |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |