Features
- Temperature Range: -40° to 80°F / -40 to 25°C
- Accuracy: ±2°F / ±1°C
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 7/8 in |
| Height | 1 1/8 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -40 °C |
| Application | Food Service |
| Max Temperature | 80 °C |
| Includes | 5 inch Non-Toxic Spirit Filled Glass Tube |
| Material | Stainless Steel Casing |
| Description | Refrigerator/Freezer Thermometer, Horizontal Glass Tube |
| Manufacturers Part Number | 335-01-1 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |