Features
- 14° to 122°F / -10° to 50°C
- Accuracy: ±2°F / ±1°C
- Humidity Range: 10% to 99% RH
- Humidity Accuracy: ±5% from 25% to 95% RH, ±7% when < 25% RH & > 95% RH
Weights & Dimensions
| Length | 2 3/4 in |
| Width | 3/4 in |
| Height | 4 1/4 in |
| Weight | 0.2 lbs |
Product Details
| Application | Environmental |
| Power/Battery Type & Life (Hours) | (1) 1.5Volt AAA Alkaline, 2 Years |
| Temperature Range | 14 to 122 °C |
| Style | Wall Mount |
| Material | ABS Plastic |
| Description | Mini Wall Thermometer |
| Manufacturers Part Number | TRH122M-0-8 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, WEEE, RoHS |