PARIS Site Furnishings Regency 24" x 60" Double Planter, Steel Frame, Pau Lope Slats
Write a Review
|
Questions & Answers (0)
Product Description
The Regency Double Planter by PARIS Site Furnishings is made of a steel tubing frame with Pau Lope hardwood, it measures 60" wide x 24" deep x 25 " high with a 98 gallon capacity steel liner with drainage holes. Ideal for indoor and outdoor uses on patios, gardens, walkways or streetside. This unit comes fully assembled with anchoring provisions. Anchoring hardware not included.
PRICE
$2,759.00
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 25 in |
Product Details
| Assembly Required | No |
| Type | Double Planter |
| Color | Black/Brown |
| Capacity | 98 gal |
| Material | Pau Lope Hardwood/Steel |
| Description | Regency Double Planter |
| Package Quantity | 1 |
| Manufacturers Part Number | 461-107PL-F06 BLACK |
| Collection | Regency |
| Shape | Rectangular |
| Brand | PARIS Site Furnishings |