Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB440025

MPN #: K1710W81

Master Lock® No. K1710W81 Regular Key For 1710, 1714, 1790, 1710MK and 1790MK

Product Description
Cut regular key for 1710, 1714, 1790, 1710MK and 1790MK locks.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


PRICE
$13.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Lock TypeBuilt-In Key Lock
MaterialMetal
ColorBrown
Series1710, 1714, 1790, 1710MK and 1790MK
Manufacturers Part NumberK1710W81
Door HingeLeft & Right Hinged
BrandMaster Lock