- Mark vehicles or packaging containing hazardous materials with D.O.T. Labels
- All D.O.T. Labels include the appropriate identification number
- Material: Semi-Gloss Coated Paper
Tape Logic® Regulated Labels, ''China RoHS'',1" Diameter, Green/White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.00
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Size | 1" Diameter |
Product Details
| Type | Regulated Labels |
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 Roll |
| Color | Green |
| Manufacturers Part Number | DL1377 |
| Text | China RoHS |
| Brand | Tape Logic |