Little Giant® Reinforced Nose Hand Truck TF-240-10 - 10" Rubber with Foot Kick & Loop Handle
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® 12" Reinforced Nose Plate Hand Truck TF-240-10 - 10" Solid Rubber with Foot Kick and Loop Handle
12" Deep x 14" Wide reinforced nose plate safely handles larger, bulky loads. Beveled leading edge is easier to slide under loads. Frame and extra high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle. Foot Kick provides extra leverage on heavy loads when starting. Loop Handle
12" Deep x 14" Wide reinforced nose plate safely handles larger, bulky loads. Beveled leading edge is easier to slide under loads. Frame and extra high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle. Foot Kick provides extra leverage on heavy loads when starting. Loop Handle
PRICE
$299.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 49 in |
| Weight Capacity | 800 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Green |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | TF-240-10 |
| Noseplate Type | Reinforced Nose |
| Handle Style | Continuous |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |