x

Take 15% off your entire order!

Offer applied at checkout

Reinforced Solid Shelf, 20" x 36"

Reinforced Solid Shelf, 20" x 36"

Item #: WBB359291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Reinforced Solid Shelf, 20" x 36"

  • Constructed of all welded, heavy duty, sanitary aluminum sheet metal with cross tubes underneath for extra strength.

  • BRAND Winholt
  • COUNTRY OF ORIGIN USA
  • ACCESSORY LENGTH INCHES 36
  • NSF Yes
  • CAPACITY LBS 800
  • ACCESSORY WIDTH INCHES 20
  • UNIT TYPE Reinforced Solid Shelf
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reinforced Solid Shelf, 20" x 36"

Reinforced Solid Shelf, 20" x 36"

Item #: WBB359291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant