Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160794

MPN #: S60701-BLACK-30

Tough Duck Relaxed Fit Twill Safety Cargo Utility Pants, 30"L Inseam x 30" Waist, Black

Product Description
No matter if you're working inside or out these twill cargo pants with reflective tape are perfect for those doing deliveries or part of a construction crew. A great item to pair with a hoodie.

Shell: 8 oz. Twill 65% polyester, 35% cotton with durable water repellent finish

Features:
  • 3M™ Scotchlite™ 2"Reflective Material with 4" contrast backing
  • Fly front closure
  • Two slash pocket
  • Two side cargo pockets with bellows
  • Seven belt loops
  • Two rear welt pockets with button loops
  • CSA Class 1 Level 2
  • ANSI Type E


PRICE
$54.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30

Product Details

TypeHigh Visibility Pants
Material65% Polyester, 35% Cotton
Package Quantity1
GenderMen's
DescriptionRelaxed Fit Twill Safety Cargo Utility Pants
ColorBlack
Manufacturers Part NumberS60701-BLACK-30
Primary UseHigh Visibility
BrandTough Duck