The Alera® Relaxing Adjustable Footrest provides precise, ergonomic foot support with targeted massage and exceptional stability. This adjustable footrest features roller-surface bumps that relieve tired feet and prevent slipping. Choose from three tilt positions from 20 to 70 degrees and three height-adjustable positions. Non-slip, non-scratching floor pads ensure the footrest stays firmly in place.
Model # :T9FB3038263
MPN #: FS212
Relaxing Adjustable Footrest, 13-3/4 WX17-3/4DX4-1/2 To 6-3/4H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 17-3/4 in |
| Height | 4-1/2 to 6-3/4 in |
Product Details
| Type | Adjustable Footrest |
| Surface Type | Massage Bumps |
| Material | Plastic |
| Color | Black |
| Shape | Rectangular |