Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180534

MPN #: RSK3-0004

SOLO® Reliance Mediumweight Teaspoons, Polystyrene, Black, 1000/Carton

Product Description
Show your customers that you care about their health and safety, as well as their taste buds! These individually wrapped, standard-length utensils are lightweight in hand, but hold up to hefty meals like steak and potatoes. You can expect superior performance no matter what meal you're enjoying. From food delivery and takeout to office break rooms, this is a hygienic and stress-free solution that everyone can count on.

Features:
  • Increases efficiency with a pre-packaged cutlery option
  • Offers a sanitary plastic flatware solution
  • Provides superior performance with a standard-length, durable design


PRICE
$63.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8 in

Product Details

Made in the USANo
MaterialPolystyrene
Package Quantity1000
DescriptionMediumweight Cutlery
ColorBlack
Manufacturers Part NumberRSK3-0004
GradeMediumweight
BrandSolo