- Waddell's Reliant lighted cases will enhance your presentation and are ideal for either traditional or contemporary settings.
- Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
- Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
- The accent wood-grained vinyl, completes the design for a clean, uncluttered appearance.
- Limited Lifetime Warranty, Made in the USA
Reliant Lighted Display Case 48"W x 80"H x 16"D Walnut Base Mirror Back Dark Bronze Frame
Write a Review
|
Questions & Answers (0)
Product Description
Waddell's Reliant Lighted Series enhances your presentation, while it combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.Features
PRICE
$3,039.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 16 in |
| Height | 80 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Dark Bronze |
| Color | Clear |
| Door Type | Sliding |
| Series | Reliant |
| Style | 4 Half-Length |
| Base Color Family | Walnut |
| Package Quantity | 1 |
| Frame Material | Anodized Aluminum |
| Manufacturers Part Number | 2174MB-BZ-WV |
| Back Type | Mirror |
| Brand | Waddell |
Warranty
| Warranty | Lifetime Limited |