Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waddell

Model # :WBB1572774

MPN #: 2606-PB-BZ

Colossus Floor Case, Plaque Back, Dark Bronze Frame, 72"L x 66"H x 20"D

Product Description

Colossus Floor Case, Plaque Back, Dark Bronze Frame, 72L x 66H x 20D

WADDELL's Colossus Series provides ample room when a large display is required. Aluminum framing secures the sliding tempered glass doors and incorporates a built-in lock. The minimal 6 base design allows for maximum viewing potential. Optional factory installed light fixture is available. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.

PRICE
$3,859.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth20 in
Height66 in
Weight405 lbs

Product Details

TypeFloor Case
Shelf Type14"D Half-Length
Frame Color FamilyDark Bronze
ColorClear
SeriesColossus
Number of Shelves8
Base Color FamilyBlack Laminate
Manufacturers Part Number2606-PB-BZ
Back TypePlaque Fabric
KickplateNo
BrandWaddell

Warranty

WarrantyLifetime Limited