Colossus Floor Case, White Back, Satin Frame, 72"L x 66"H x 20"D
Write a Review
|
Questions & Answers (0)
Product Description
Colossus Floor Case, White Back, Satin Frame, 72L x 66H x 20D
WADDELL's Colossus Series provides ample room when a large display is required. Aluminum framing secures the sliding tempered glass doors and incorporates a built-in lock. The minimal 6 base design allows for maximum viewing potential. Optional factory installed light fixture is available. Backed by WADDELL's Limited Lifetime Warranty. Made in the USA.
PROMOTIONAL PRICE
$6,974.10was $7749.00
Save $774.90 (10%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 20 in |
| Height | 66 in |
| Weight | 405 lbs |
Product Details
| Type | Floor Case |
| Shelf Type | 14"D Half-Length |
| Frame Color Family | Satin |
| Color | White |
| Series | Colossus |
| Number of Shelves | 8 |
| Base Color Family | Black Laminate |
| Manufacturers Part Number | 2606-WB-SN |
| Back Type | White Laminate |
| Kickplate | No |
| Brand | Waddell |
Warranty
| Warranty | Lifetime Limited |