Bearings
Availability
Brand
Price
Related Products
Here is the best replacement wheel for log splitters, utility and boat trailers. This wheel is also used on some older light duty trailers. Comes complete with 3/4 inch bearings, grease cap and grease seal. Manufactured to exceed DOT requirements for highway use. Powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation ...
ORS Tapered Roller Bearings - Metric. ORS Tapered Roller Bearings are separable; Cone (inner ring) with roller and cage assembly and Cup (outer ring). These bearings can be assembled separately and supplied as matched Cup and Cone sets. Bearings are made of AISI 52100 grade steel and heat-stabilized to 300°F. Rollers and raceways are optimized to have a line contact which allows the bearing to carry heavy radial and axial loads. Since these bearings can only support axial loads in one direction, a second laterally reversed bearing may be used for the axial load in other direction ...
TYPHOON SLANT WALL EXHAUST FANS 50" Belt Drive Fan with No Cone Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Features a 12 gauge, ...
ORS Tapered Roller Bearings - Metric. ORS Tapered Roller Bearings are separable; Cone (inner ring) with roller and cage assembly and Cup (outer ring). These bearings can be assembled separately and supplied as matched Cup and Cone sets. Bearings are made of AISI 52100 grade steel and heat-stabilized to 300°F. Rollers and raceways are optimized to have a line contact which allows the bearing to carry heavy radial and axial loads. Since these bearings can only support axial loads in one direction, a second laterally reversed bearing may be used for the axial load in other direction ...
ORS Tapered Roller Bearings - Metric. ORS Tapered Roller Bearings are separable; Cone (inner ring) with roller and cage assembly and Cup (outer ring). These bearings can be assembled separately and supplied as matched Cup and Cone sets. Bearings are made of AISI 52100 grade steel and heat-stabilized to 300°F. Rollers and raceways are optimized to have a line contact which allows the bearing to carry heavy radial and axial loads. Since these bearings can only support axial loads in one direction, a second laterally reversed bearing may be used for the axial load in other direction ...