Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB968686

MPN #: VNS50S

J&D 50" Typhoon Exhaust Slant Wall Belt Drive No Cone

Product Description
TYPHOON SLANT WALL EXHAUST FANS
50" Belt Drive Fan with No Cone
Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Features a 12 gauge, 1" x 2" mesh guard. Guard is galvanized after welding. Includes poly isolation guard clips that help reduce vibration and noise. Heavy spring belt tensioner ensures long motor life. Motor is UL/ULC recognized. Easy assembly. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

PRICE
$1,649.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width28 in
Height57 in
Weight275 lbs
Fan Diameter50 in

Product Details

Assembly RequiredNo
CFM21257 CFM
Horsepower1 HP
ColorGalvanized
Amperage9.0 / 4.5 A
Drive TypeBelt
Hertz60 Hz
Number of Blades3
Motor TypeTotally Enclosed
Voltage115 / 230 V
CFM High21257 CFM
Phase1
DescriptionTyphoon Slantwall Exhaust Fan
Indoor/OutdoorIndoor
BrandJ&D Manufacturing

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, ULC