Avery® Inkjet Labels for Color Printing, 2 x 4, Matte White, 200/Pack
|
Questions & Answers (0)
Product Description
Create labels that get noticed Ideal for mailings, messages, invitations and announcements. Guaranteed printer performance in HP, Canon®, Epson® and other popular printers. Easy to use with free Avery® templates and software. See product package for details. This product was made from wood that came from a certified managed forest. Label Size - text: 2 x 4; Label Color(s): Matte White; Machine Compatibility: Inkjet Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 2 in |
| Label Size-Text | 2 x 4 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet Printers |
| Material | Paper |
| Description | Inkjet Labels for Color Printing |
| Package Quantity | 10 Labels/Sheet, 20 Sheets/Pack |
| Manufacturers Part Number | 8253 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |