Avery® Removable Multi-Use Labels, Inkjet/Laser Printers, 1" dia, White, 63/Sheet, 15 Sheets/PK
|
Questions & Answers (0)
Product Description
Need a versatile label that sticks around only as long as you want it to? Look no further than these print or write removable labels. Their standard or round size makes them ideal for labeling objects for sale, identifying the contents of containers, marking drawers and shelves and more. With free templates from Avery® Design & Print, it's easy to customize the labels and print. Removable adhesive makes the label stay put where you placed it but lets you peel it away easily when the label is no longer needed. With these labels, your labeling needs are met and you control the duration. Identify the contents of containers and label items for sale more quickly and conveniently.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1 in |
| Label Size-Text | 1" |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Laminated Paper |
| Description | Removable Inkjet/Laser ID Labels |
| Package Quantity | 63 Labels/Sheet, 15 Sheets/Pack |
| Manufacturers Part Number | 6450 |
| Adhesive | Removable Self-Adhesive |
| Shape | Round |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |