Global Industrial
Model # :WB238796
Global Industrial Steel Safety Bollard W/Removable Base and Cap, 5.5''D x 42''H
|
Questions & Answers (0)
Product Description
REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS
42"H x 5-1/2" Diameter Bollard with Padlockable Base
Steel safety bollards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlock hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Bollards feature a removable plastic cap. 5-1/2" diameter steel tubing. Removable plates feature a pull-out side that allows the bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading ramps, security areas and more.
42"H x 5-1/2" Diameter Bollard with Padlockable Base
Steel safety bollards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlock hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Bollards feature a removable plastic cap. 5-1/2" diameter steel tubing. Removable plates feature a pull-out side that allows the bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading ramps, security areas and more.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 52 lbs |
| Base Dimensions (W x L) | 12-1/4 x 12-1/4 |
| Diameter | 5-1/2 in |
Product Details
| Assembly Required | No |
| Padlockable Base | Yes |
| Type | Safety Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Hardware Included | No |
| Includes | Detachable Base Plate, Plastic Cap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 238796 |
| Compatible Surface | Removable |
| Shape | Round |
| Brand | Global Industrial |