Removable Steel Low Profile Rack Guard 16"H X 48" L
Write a Review
|
Questions & Answers (0)
Product Description
REMOVABLE STEEL SAFETY RACK GUARDS
These Steel Safety Rack Guards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.
Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 12-1/4" x 12-1/4" x 3/4" thick and allow floor anchoring for stability. Safety rack guards are made with heavy duty welded steel, 4-1/2" diameter steel tubing. Safety yellow powder coat finish with black visibility stripes. Mounting kit sold separately.
To Mount Must Purchase (2) Mounting Kits Model #652901 (sold separately)
These Steel Safety Rack Guards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.
Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 12-1/4" x 12-1/4" x 3/4" thick and allow floor anchoring for stability. Safety rack guards are made with heavy duty welded steel, 4-1/2" diameter steel tubing. Safety yellow powder coat finish with black visibility stripes. Mounting kit sold separately.
To Mount Must Purchase (2) Mounting Kits Model #652901 (sold separately)
PRICE
$398.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 16 in |
| Weight | 77 lbs |
| Tube Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Padlockable Base | No |
| Type | Low Profile Machine Guard |
| Color | Yellow |
| Mounting Location | Floor |
| Material | Steel |
| Description | Rack Guard |
| Manufacturers Part Number | LPRO-RF-48-16-4 |
| Mounting Style | Removable |
| Brand | Vestil |