Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238806

Global Industrial™ Removable Steel Machinery Rack Guard 24"H X 36" L

Product Description
REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS
36"L x 24"H x 4-1/2" Diameter Machinery Guard with Padlockable Base
Steel safety guards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes.

To Mount Must Purchase (2) Mounting Kits Model #652901 (sold separately)

PRICE
$285.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
285.95
Buy 4 units - 10 units
269.95Save $16.00 (6%)
Buy 11+ units
265.95Save $20.00 (7%)
Backordered, expected around 12/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Height24 in
Weight57 lbs
Tube Diameter4-1/2 in

Product Details

Assembly RequiredNo
Padlockable BaseYes
TypeHigh Profile Machine Guard
ColorYellow
Mounting LocationFloor
MaterialSteel
DescriptionMachinery Guard, Removable
Manufacturers Part Number238806
Mounting StyleRemovable
BrandGlobal Industrial