Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175371

MPN #: 193419

Busch Systems® Renegade Mixed Recycling Container, 50 Gallon Capacity, Blue

Product Description
This durable, high-capacity container is perfect for any outdoor environment. Made from 100% Post-Consumer Recycled Content with blow-molded construction, the Renegade is on the leading edge of circular-economy sustainability and quick & efficient manufacturing, allowing us to get this future-conscious product to you exactly when you need it.

Features:
  • High-Capacity - With a capacity of 50 gallons, you'll save time and money servicing this easy-to-maintain container
  • Environmentally Conscious - Made from 100% PCR, the Renegade is produced with a smaller carbon footprint and is fully recyclable at the end of life
  • Protective Rain Hood - The uniquely designed canopy lid keeps precipitation out of the container, leaving contents dry and protected
  • Material Type: EFS
  • Parts Included - 1x Renegade Body, 1x Canopy Lid, 4x Recyclables Labels and 1x Rubber Ballast


PRICE
$439.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height41-3/4 in
Weight24 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream System Can
Number of Openings1
ColorBlue
SeriesRenegade
Lid Color FamilyBlue
Opening10-1/2" x 2" Slot with 5"D
LidYes
Capacity50 gal
Lid TypeCanopy Lid
MaterialPlastic
Manufacturers Part Number193419
Indoor/OutdoorOutdoor
Accepted MaterialsMixed Recyclables
Container MarkingsRecyclables
ShapeSquare
BrandBusch Systems