Eco-Products® Renewable & Compostable Clamshell, 9"L x 6"W x 3"H, Clear, 80/Pk, 3 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Renewable and compostable clamshell containers works great for cold food only such as sandwiches and salads. Made with PLA, a plant-based plastic. Our PLA products are compostable in commercial compost facilities, but unfortunately not in your home compost. Life is all about choices, and isn't it a wonderful feeling to stand in front of a display case of beautifully arranged food in colorful stacks to choose what to eat for lunch? Fill your fridge with these attractive clear containers. Your customers will grab, go, and even better, come back again for seconds. They're clearly a better choice. Containers are easily stackable, allowing for easy storage.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 3 in |
| Dimensions | 9"L x 6"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Clear |
| Made in the USA | No |
| Material | PLA |
| Number of Compartments | 1 |
| Package Quantity | 240 |
| Manufacturers Part Number | EP-LC96 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Eco-Products |