SCT® One-Piece Paper Bakery Boxes, 6-1/4"L x 3-3/4"W x 2-1/8"H, White, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece non-window box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents. Sturdy, moisture-resistant clay-coated paperboard
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 3-3/4 in |
| Height | 2-1/8 in |
| Dimensions | 6-1/4"W x 2-1/8"H in |
Product Details
| Type | Bakery Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paper |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | SCH 0911 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | SCT |