Eco-Products® Renewable & Compostable Portion Cups, 2 oz, Pack of 2000
Write a Review
|
Questions & Answers (0)
Product Description
Durable portion cups are made from PLA, a sturdy corn-based plastic. Crystal clear portion cups create an easy option for sampling. Ideal for serving sauces and condiments. An excellent choice for cafEs and cafeterias with grab 'n go service.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10.6 lbs |
Product Details
| Type | Cups-Portion, PLA |
| Capacity | 2 oz |
| Made in the USA | No |
| Package Quantity | 2000 |
| Color | Clear |
| Manufacturers Part Number | EP-PC200 |
| Shape | Round |
| Brand | Eco-Products |