Vegware 89-Series Compostable Hot Cups, 12 oz. Capacity, White/Green, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Practical and stylish Eco single wall hot cup. Fits Vegware's 89-Series lids. For coffee, tea and all hot drinks, or soup to go. Also ideal portion control for french fries or other fried treats. Sustainable board with a plant-based PLA lining. Crisp white, with Vegware messaging in green. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Vegware Design |
| Type | Hot Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | No |
| Material | PLA-Lined Board |
| Package Quantity | 1000 |
| Description | PLA-Lined Board Hot Cups |
| Color | White |
| Manufacturers Part Number | LV-12G |
| Brand | Vegware |