Global Industrial
Model # :WB786CP18
Replacement 12" x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains - Pkg Qty 5
|
Questions & Answers (0)
Product Description
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP
Repair existing Doors using our Replacement Strips.
Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Scratch Resistant strips are ribbed on both sides to help reduce scratches and abrasions.
Repair existing Doors using our Replacement Strips.
Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Scratch Resistant strips are ribbed on both sides to help reduce scratches and abrasions.
PRICE
$449.75 Sold in packages of 5 / $89.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 120 in |
| Weight | 7 lbs |
| Thickness | 1/8 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 786CP18 |
| Brand | Global Industrial |