Replacement 6" Rigid Caster WC202007 for DC Tech 1100 Lb. Stainless Steel Bulk Truck
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 6" Diameter Rigid Caster for our 1100 Lb. Capacity Truck (TKS11001)
PRICE
$53.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Height | 7-1/2 in |
| Weight Capacity | 1100 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Caster Type | Rigid |
| Manufacturers Part Number | WC202007 |
| Wheel Type | Rigid Poly |
| Brand | DC Tech. |