MetroMax Polyurethane Rigid Stem Caster, 2-3/4"W x 5" Dia., 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5" Polymer stem casters with polyurethane wheel treads for MetroMax industrial plastic shelving racks. Innovative polymer stem casters offer corrosion resistance and enhanced durability. For use with either polymer or steel MetroMax stem caster posts. Appropriate for all medium-duty mobile applications. Not suitable for cart wash and autoclave applications. All-polymer horn, stainless axle, and hardware. Bumper included with each caster. 5" diameter polyurethane flat wheel tread with 1-1/4" face. Material - Nylon horn with nickel plated cold rolled steel stem & stainless steel c-ring, polyurethane flat tread, polyethylene hub.
PRICE
$105.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 8-9/16 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Gray |
| Wheel Type | 1 Rigid |
| Material | Nylon/Steel/ Stainless Steel/Polyurethane/Polyethylene |
| Package Quantity | 1 |
| Description | Polyurethane Rigid Stem Caster |
| Manufacturers Part Number | 5PCRX |
| Brand | MetroMax |