MetroMax High Modulus Donut Rigid Stem Caster, 5" Dia., 250 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5" Plated stem casters with high modulus donut wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter high modulus donut wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel nickel plated horn, advantage high modulus gray thermoplastic rubber donut tread, polyolefin hub.
PRICE
$54.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 8-1/4 in |
| Weight Capacity | 250 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Silver/Gray |
| Wheel Type | 1 Rigid |
| Material | Steel/Thermoplastic Rubber/Polyolefin |
| Package Quantity | 1 |
| Description | High Modulus Donut Rigid Stem Caster |
| Manufacturers Part Number | 5MDRXA |
| Brand | MetroMax |