Vestil Replacement Assembly Foot Control with 2 pedal, 120" Straight Cord, 3 Pin
Vestil Replacement Assembly Foot Control with 2 pedal, 120" Straight Cord, 3 Pin
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Foot Control |
| Material | Steel |
| Brand | Vestil |
Related Products
The term double wide is exactly that. It's two scissor assemblies welded into one frame. The purpose of this is to offer wider tops that are not available with a single scissors. A standard rule is that the table top cannot be 2 feet wider than the base frame. An example of this is that a 48" wide base table can have up to a maximum top width of 72". However, if this was a double wide 48" wide base, the top could be 12 feet wide. The other benefits of double wide base tables are increased capacity and increased edge loading. Features: Internally mounted 1.5 HP 115/230V-I-60 or ...
1200 Watt Microwave with Keypad 0.6 Cubic Foot Capacity This Panasonic commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 0.6 cubic foot capacity, top & bottom energy feed and stainless steel cabinet & cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 programs allow ...
Roll Smoothly on Large Pneumatic Wheels Hydraulic Elevating Carts are ideal for lifting and transporting loads with ease. Large front and rear pneumatic (air-filled) tires roll smoothly, especially on rough surfaces. Manual foot pump operation features a hydraulic system that includes a soft-lowering descent valve to protect the load from jarring. Ergonomic handle includes a toolbox for convenient storage. Rugged welded steel construction features a powder coated blue finish.
The die table is designed to lift heavy equipment to ergonomic working heights. Table is manually pushed from area to area. The all welded construction will provide years of service and hard work. The small frame size allows unit to access hard to reach locations. Features: Hydraulic foot pump and lift cylinder Features a lift cylinder for smooth and easy lifting Chrome Top Platform Unit rolls smoothly on two rigid and two swivel with side brake casters standard
PrestoLifts™ FLOOR LEVEL TILT TABLE WITH FOOT CONTROL Position work at a comfortable level to help improve efficiency, productivity and worker safety. Ideal for assembly work and machine operations. Constructed of heavy gauge steel for strength and rigidity. Adjustable height helps eliminate the bending and stretching required when using standard baskets and boxes. Floor level platform allows you to use a pallet truck or hand truck to quickly load and unload equipment. Ramp for easy access. Portable, compact 1HP 115V, single phase motor can be moved to suit environment. Toe ...