Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3214450

MPN #: CART-1750-PSS

Vestil™ Aluminum Hydraulic Elevating Cart w/Foot Pump, 39-1/2" x 20" Platform, 1750 lb. Cap

Product Description
The partially Stainless Steel Hydraulic elevating cart is available for transport heavy loads in lab, food service and health care applications. Not suitable for wash-down applications. The platform, handle, base frame, caster rigs, and hardware are 304 grade stainless steel. The wheels are poly-on-poly. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises and lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Partially stainless steel construction offers long lasting rugged use


PRICE
$2,545.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width20-1/8 in
Height38 in
Lowered Height38 in
Raised Height40 in
Weight Capacity1750 lbs
Weight252 lbs
Wheel Diameter6 in
Platform Width20 in
Platform Length39-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPoly-on Poly
TypeSingle Scissor Lift Table
ColorSilver
Lift TypeHydraulic
ControlFoot Operated
MaterialStainless Steel
OperationManual
Manufacturers Part NumberCART-1750-PSS
BrandVestil

Warranty

Warranty1 yr