Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214472

MPN #: CART-330-SS

Vestil™ Steel Premium Double Scissor Cart w/Foot Release,27-1/2" x 15-3/4" Platform,330 lb. Cap

Product Description
The Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The unit moves easily on two swivel with brakes and two rigid casters. Foot pump pedal, pump assembly and hydraulic cylinder are chrome plated. The remainder of the unit is fully stainless construction.

Features:
  • Features a soft-lowering down valve
  • Two-speed foot pump
  • Rolls on four polyurethane casters
  • Internal safety velocity fuse in each cylinder


PRICE
$5,619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-5/16 in
Width17-1/4 in
Height33-1/4 in
Lowered Height33-1/4 in
Raised Height29-1/8 in
Weight Capacity330 lbs
Weight86 lbs
Wheel Diameter4 in
Platform Width15-3/4 in
Platform Length27-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorSilver
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
Weight Capacity Range330 lbs
ControlFoot Operated
Material304 Stainless Steel
OperationManual
Manufacturers Part NumberCART-330-SS
BrandVestil

Warranty

Warranty1 yr