Features:
- Replacement 25 Gallon Nylon Bag For Waste Or Laundry Collection
Weights & Dimensions
| Length | 17 in |
| Width | 11 in |
| Depth | 5 in |
| Height | 1-1/2 in |
Product Details
| Material | Rip-stop Nylon |
| Package Quantity | 1 |
| Description | Replacement Bag For Janitorial Cart |
| Color | Blue |
| Manufacturers Part Number | JC194614 |
| Brand | Carlisle |