This is a replacement battery part that is specifically designed for the Cat® C40R Auto Ride-On Floor Scrubber with a 40" cleaning path.
Model # :WBCRP1007
Replacement Battery For Scrubber 641747, 641851 and 641852 12V-220Ah C20 (190Ah)
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15-3/16 |
| Width | 7-1/8 in |
| Height | 13-5/8 |
| Weight | 131.3 |
Product Details
| Type | Battery |
| Voltage | 12 V |
| Color | Black |
| Manufacturers Part Number | CRP1007 |
| For Use With | Cat® Ride-On Scrubber Model 641747 |
| Brand | Cat |
Related Products
One of the many benefits of the Jump-N-Carry® jump starters from Clore Automotive is you can replace the battery when it wears out due to age. This is our OEM replacement battery for our Jump-N-Carry® jump starter models JNC1224 and JNCXFE. Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the mounting hardware you will need ...
One of the many benefits of the Jump-N-Carry® jump starters from Clore Automotive is you can replace the battery when it wears out due to age. This is our OEM replacement battery for our Jump-N-Carry® jump starter models JNC4000, JNC550A, JNC660, JNC770, JNCAIR and JNCXF. Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the ...
This replacement waterproof Battery Charger is compatible with the Cat® C26R 26" Auto Ride-On Floor Scrubber, models 641811 and 641407. CEC certified and DOE certified.
This part can be used as a replacement for the following OEM Part Numbers: Tennant 1230 Tennant 1500 Tennant 1520 Tomcat 2000 Series Factory Cat 290, 350 Series Factory Cat 29SS Series Factory Cat 390, 420 Series, 430, 490, 550 Series Tennant 5200 Tennant 550 Electric Tennant 5500, 5520 Tennant 5540, 5560 Tennant 5680 (SN 000000-029999) Tennant 5700 (SN 000000-029999) Tennant 5700EE (SN 000000-029999) Tennant 5700XP (SN 000000-029999) Tennant 7080 Tennant 8200 NSS Champ 2929 NSS Champ 3329 RB NSS Champ ZS29 NSS Champ ZS35 NSS eForce Scrubber 26 & 32 Nobles EZ Rider HP Nobles Falcon Ultra ...
✓ Factory replacement part ✓ Maintenance-free AGM-type lead-acid chemistry ✓ For select Global Industrial floor scrubbers This 12V, 100Ah Global Industrial™ Replacement AGM Battery is an original factory replacement for the battery or batteries that come standard on select Global Industrial floor scrubbers, so the scrubber's charger & electrical system will be completely compatible. AGM-type lead-acid batteries are maintenance-free, leakproof, and vibration-resistant, making them ideal for this application. The low self-discharge rate allows the battery ...