- Tennant 1230
- Tennant 1500
- Tennant 1520
- Tomcat 2000 Series
- Factory Cat 290, 350 Series
- Factory Cat 29SS Series
- Factory Cat 390, 420 Series, 430, 490, 550 Series
- Tennant 5200
- Tennant 550 Electric
- Tennant 5500, 5520
- Tennant 5540, 5560
- Tennant 5680 (SN 000000-029999)
- Tennant 5700 (SN 000000-029999)
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700XP (SN 000000-029999)
- Tennant 7080
- Tennant 8200
- NSS Champ 2929
- NSS Champ 3329 RB
- NSS Champ ZS29
- NSS Champ ZS35
- NSS eForce Scrubber 26 & 32
- Nobles EZ Rider HP
- Nobles Falcon Ultra B
- Nilfisk/Advance Hydro-Retriever 260BHD
- Nilfisk/Advance Hydro-Retriever 5010B
- Nilfisk/Advance HydroCat 5015
- Factory Cat Model 29 & 35
- Tomcat Model 40 & 40HD
- Factory Cat Pilot
- NSS Pony 20 SCA
- Tomcat Pro
- Tomcat RS Microrider
- Nobles SB201
- Nobles Speed Scrub 1701 Plus
- Nobles Speed Scrub 1701, 2100, 2400
- Nobles Speed Scrub 2001 Battery
- Nobles Speed Scrub 2001 Electric
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 2701
- Nobles Speed Scrub 2701, 3301
- Nobles Speed Scrub 3301
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T3, T3+ (S/N 10477736- )
- Nobles Tuff Scrub 3300
- NSS Wrangler 2016 AE, AB, DB
- NSS Wrangler 20E
- NSS Wrangler 24
- NSS Wrangler 26-VS
- NSS Wrangler 2616DB
- NSS Wrangler 2625DB
- NSS Wrangler 27
- NSS Wrangler 27-33 FB-VS
- NSS Wrangler 2730DB, 3330DB
- NSS Wrangler 33
- Tomcat XR
Replacement T Handle Expandable Drain Plug For Crusader 2020
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 in |
| Width | 1-1/2 in |
Product Details
| Style | Parts and Materials |
| Package Quantity | 1 |
| Manufacturers Part Number | GPLGT150 |
| Part Type | T Handle Expandable Drain Plug |
| Brand | Gofer Parts |