Clore Automotive Jump-N-Carry® Proformer Replacement Batteries For JNC1224/JNCXFE, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
One of the many benefits of the Jump-N-Carry® jump starters from Clore Automotive is you can replace the battery when it wears out due to age. This is our OEM replacement battery for our Jump-N-Carry® jump starter models JNC1224 and JNCXFE.
Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the mounting hardware you will need for installation, as well as instructions. 90 Days Limited Warranty.
Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the mounting hardware you will need for installation, as well as instructions. 90 Days Limited Warranty.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 28 |
Product Details
| Type | Battery |
| Package Quantity | 2 |
| Description | Replacement Battery For JNC1224/JNCXFE |
| Color | Black |
| Manufacturers Part Number | JNC110 |
| For Use With | JNC1224, JNCXFE |
| Brand | Clore Automotive |