Unger ProTrim Blades, Steel, 6", 25 Blades/Pack, 1 Pack - TR15
Write a Review
|
Questions & Answers (0)
Product Description
ErgoTec Glass Scraper Replacement Blades, 6 Double-Edge, 25/Pack
A 25 pack of replacement blades in a compact, handy dispenser that safely stores new and used blades.Reversible replacement blade has two razor edges for long-lasting performance. Double sharp edges. Effectively removes paint, stickers and more. Use these blades as a replacement in the ErgoTec Glass Scraper (EG150).
A 25 pack of replacement blades in a compact, handy dispenser that safely stores new and used blades.Reversible replacement blade has two razor edges for long-lasting performance. Double sharp edges. Effectively removes paint, stickers and more. Use these blades as a replacement in the ErgoTec Glass Scraper (EG150).
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Depth | 3/4 in |
| Height | 6 in |
| Weight | 0.3 lbs |
| Blade Width | 6 in |
| Cleaning Width | 6 in |
Product Details
| Type | Replacement Scraper Blades |
| Color | Gray |
| For Use With | EG150 |
| Style | Replacement |
| Size Type | 25 Blades/Pack |
| Material | Steel |
| Description | ProTrim Blades |
| Package Quantity | 1 Pack |
| Manufacturers Part Number | TR15 |
| Brand | Unger |