Hughes® Replacement Brackets For Universal Pictogram Signs, Showers w/ Insulation, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Replacement brackets for mounting universal pictogram signs on outdoor safety showers with insulation. Set of 2.
PRICE
$61.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Height | 2-5/8 in |
| Weight | 1 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 2 |
| Description | Replacement Brackets for Universal Pictogram Signs |
| Color | B3143627 |
| Manufacturers Part Number | SIGN-BRAC-H |
| Brand | Hughes |