Hughes® Universal Safety Shower Eye & Face Wash Sign w/ Plastic Brackets, PVC, 16"W x 13-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Universal pictogram safety shower and eye/face wash sign with brackets for outdoor showers with insulation. Designed to meet international standard BS EN ISO 7010, these durable PVC signs are white on a green background. Includes two mounting brackets.
PRICE
$108.53
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 13-1/2 in |
| Weight | 3 lbs |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Safety Shower Eye & Face Wash Sign |
| Material | PVC/Plastic |
| Package Quantity | 1 |
| Description | Universal Safety Shower and Eye/Face Wash Sign With Brackets |
| Color | B3143623 |
| Manufacturers Part Number | ES-BRAC-SIGN-H |
| Brand | Hughes |