Hughes® Replacement Brackets For Universal Pictogram Signs, Showers w/o Insulation, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Replacement brackets for mounting universal pictogram signs on indoor and outdoor safety showers without insulation. Set of 2.
PRICE
$93.10
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Material | Steel |
| Package Quantity | 2 |
| Description | Replacement Brackets for Universal Pictogram Signs |
| Color | B3143647 |
| Manufacturers Part Number | SIGN-BRAC |
| Brand | Hughes |