- Nilfisk/Advance Adfinity 17ST, Nilfisk/Advance Adfinity 20ST, Nilfisk/Advance Adfinity 17ST, Nilfisk/Advance Adfinity 20ST, Nilfisk/Advance Adfinity X20R, Nilfisk/Advance Adfinity 20D, Nilfisk/Advance Adfinity X20D, Nilfisk/Advance Adfinity X20C, Nilfisk/Advance Adfinity X24D AXP, Kent Razor, Nilfisk/Advance SC2000, Nilfisk/Advance SC450, Nilfisk/Advance SC500
Replacement Brush Kit - Mal-Grit For Nilfisk/Advance L08837066
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$659.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Size | 19 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Brush Kit |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG19G310 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |